Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Moentrol Tub/Shower

  • Mfr # TS33103NH

  • Zoro # G701732566


product price: $464.48
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.5
Width
12.25
Length
24.75
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS33103NH
Zoro #
G701732566
UPC #
26508283189
Country of Origin
United States

Dimensions

Height
3.5
Width
12.25
Length
24.75

Details

Finish
Chrome
Weight
6
Handles
1 Lever Handles
Collection
Weymouth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.