Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Chrome Moentrol® Tub/Shower TS3713NH

Chrome Moentrol® Tub/Shower (Discontinued)

  • Mfr # TS3713NH
  • Zoro # G401731326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3713NH
Zoro #
G401731326
UPC #
26508271063
Country of Origin
United States

Dimensions

Height
4.7
Width
7.8
Length
7.8

Details

Finish
Chrome
Weight
4
Handles
1 Lever Handles
Collection
90 Degree

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.