Zoro Homepage
This item is Discontinued.
Moen Chrome Moentrol® Valve Trim TS3201

Chrome Moentrol® Valve Trim (Discontinued)

  • Mfr # TS3201
  • Zoro # G801730042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3201
Zoro #
G801730042
UPC #
26508291559
Country of Origin
Unknown

Dimensions

Length
7.8
Height
4.65
Width
7.72

Details

Finish
Chrome
Weight
2.3
Collection
Doux
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.