Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Chrome Moentrol® With Transfer Valve Trim T5500

Chrome Moentrol® With Transfer Valve Trim (Discontinued)

  • Mfr # T5500
  • Zoro # G201730796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5500
Zoro #
G201730796
UPC #
26508294925
Country of Origin
Unknown

Dimensions

Length
8.69
Height
4.25
Width
7.31

Details

Finish
Chrome
Weight
2.13
Handles
2 Lever Handles
Collection
Wynford

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.