Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome One-Function 12" Diameter Spray Head Rainshower

  • Mfr # S1004

  • Zoro # G301727399


product price: $482.71
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Chrome
Height
2.95
Width
12.6
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1004
Zoro #
G301727399
UPC #
26508290552
Country of Origin
China

Dimensions

Height
2.95
Width
12.6
Length
13

Details

Flow Rate
2.5 GPM (9.5 L/min) max.
Finish
Chrome
Weight
4.2
Collection
Moen

Description

This MOEN brand Chrome One-Function 12" Diameter Spray Head Rainshower has a Flow Rate of 2.5 GPM (9.5 L/min) max., a Finish of Chrome, a Height of 2.95, a Width of 12.6, a Length of 13, a Weight of 4.2, and is part of the Moen Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.