Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome one-function 6 diameter spray head eco-performance rainshower

  • Mfr # S6340EP

  • Zoro # G415947133


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Application
Hardware & Accessories
Length
10.3 in
Flow Rate (GPM)
1.75
Width
9.5 in
Features
Watersense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6340EP
Zoro #
G415947133
UPC #
26508221907
Country of Origin
China

Dimensions

Length
10.3 in
Width
9.5 in
Depth
9.5 in

Details

Application
Hardware & Accessories
Flow Rate (GPM)
1.75
Features
Watersense
Finish
Chrome

Description

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.