
Chrome One-Handle Bathroom Faucet
Mfr # 46102
Zoro # G801731131
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Width
9-1/2 in
Length
21.1 in
Height
3.1 in
Handle Type
Lever
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46102
Zoro #
G801731131
UPC #
810475006113
Country of Origin
United States
Dimensions
Width
9-1/2 in
Length
21.1 in
Height
3.1 in
Details
Handle Type
Lever
Finish
Chrome Plated
Number of Handles
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.