
Chrome One-Handle Bathroom Faucet
Mfr # CA40712
Zoro # G001732358
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Width
7.2 in
Length
10.6 in
Height
6.1 in
Handle Type
Lever
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA40712
Zoro #
G001732358
UPC #
810475001224
Country of Origin
United States
Dimensions
Width
7.2 in
Length
10.6 in
Height
6.1 in
Details
Handle Type
Lever
Finish
Chrome Plated
Number of Handles
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.