
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6202
Zoro #
G405348063
UPC #
26508216507
Country of Origin
United States
Dimensions
Height
2.75 in
Width
9.25 in
Length
13.62 in
Details
Finish
Chrome
Handle Type
Single 1 Handle Lever
Weight
4.73 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.