Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Posi-TempR shower only

  • Mfr # T2842EP

  • Zoro # G615947155


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
12.05 in
Depth (In.)
11.5 in
Flow (GPM)
1.75
Finish
Chrome
Width (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2842EP
Zoro #
G615947155
UPC #
26508271452
Country of Origin
China

Dimensions

Length
12.05 in
Depth (In.)
11.5 in
Width (In.)
11.5 in

Details

Flow (GPM)
1.75
Finish
Chrome

Description

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
  • Full rainshower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.