Zoro Homepage

Chrome Pulldown Kitchen Faucet

  • Mfr # 7402C

  • Zoro # G901730324


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Lever
Width
12.1 in
Length (In.)
25 in
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7402C
Zoro #
G901730324
UPC #
26508266793
Country of Origin
United States

Dimensions

Width
12.1 in
Length (In.)
25 in
Height
3.8 in

Details

Finish
Chrome
Handle Type
Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.