Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Chrome Transfer Valve Trim TS32206

Chrome Transfer Valve Trim (Discontinued)

  • Mfr # TS32206
  • Zoro # G301727511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32206
Zoro #
G301727511
UPC #
26508281680
Country of Origin
China

Dimensions

Width
5.69
Height
3.88
Length
5.88

Details

Finish
Chrome
Weight
3.33
Handles
1 Lever Handles
Collection
Weymouth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.