Zoro Homepage

Chrome Tub/Shower

  • Mfr # 40314C

  • Zoro # G501732568


product price: $53.39
/ea

Key Features

Finish
Chrome Plated
Height
4.2 in
Width
7.3 in
Length
7.4 in
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40314C
Zoro #
G501732568
UPC #
810475005574
Country of Origin
United States

Dimensions

Height
4.2 in
Width
7.3 in
Length
7.4 in

Details

Finish
Chrome Plated
Number of Handles
1
Handle Type
Lever

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.