Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Two-Handle Bathroom Faucet

  • Mfr # CA40211

  • Zoro # G801730615


product price: $82.09
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Single 2 Handle Wing
Weight
2.98 lb
Width
6.8 in
Length
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA40211
Zoro #
G801730615
UPC #
810475001095
Country of Origin
United States

Dimensions

Width
6.8 in
Length
6.9 in
Height
5.75 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Wing
Weight
2.98 lb

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.