
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6220
Zoro #
G901730409
UPC #
26508256817
Country of Origin
United States
Dimensions
Width
9.2 in
Length
13.6 in
Height
3.0 in
Details
Finish
Chrome
Handle Type
Single 2 Handle Lever
Weight
3.6 lb
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.