Zoro Homepage

Chrome Two-Handle High Arc Kitchen Faucet

  • Mfr # CA41613

  • Zoro # G101731145


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Single 2 Handle Lever
Height
2.8 in
Length (In.)
17.7 in
Width
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA41613
Zoro #
G101731145
UPC #
810475001354
Country of Origin
United States

Dimensions

Height
2.8 in
Length (In.)
17.7 in
Width
13.6 in

Details

Finish
Chrome
Handle Type
Single 2 Handle Lever

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.