
Chrome Two-Handle Roman Tub Faucet Includes Hand Shower (Discontinued)
- Mfr # T922
- Zoro # G101727797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T922
Zoro #
G101727797
UPC #
26508126905
Country of Origin
United States
Dimensions
Height
3.8
Width
11.2
Length
18.7
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Chrome
Weight
8.2
Handles
2 Lever Handles
Collection
Kingsley
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.