Zoro Homepage

Cht 1H Shr Posi 4P Lr Cc Chr Ep

  • Mfr # L2352EP

  • Zoro # G308597681


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height (In.)
7.2 in
Width (In.)
7.8 in
Length
8.9 in
Standards
WaterSense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2352EP
Zoro #
G308597681
UPC #
26508269787
Country of Origin
United States

Dimensions

Height (In.)
7.2 in
Width (In.)
7.8 in
Length
8.9 in

Details

Finish
Chrome
Standards
WaterSense Listed

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •includes red and blue markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.