
Cia 1H LAV BG
Mfr # 6221BG
Zoro # G412373874
product price: $474.80
/ea
Free Shipping & Returns
Key Features
Includes
Deckplate
Depth (In.)
5.1 in
Width (In.)
10.0 in
Flow (GPM)
1.2 GPM (4.5L/min) max.
Connection
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6221BG
Zoro #
G412373874
UPC #
26508335949
Country of Origin
United States
Dimensions
Depth (In.)
5.1 in
Width (In.)
10.0 in
Length
18.5 in
Details
Finish
Brushed gold
Includes
Deckplate
Flow (GPM)
1.2 GPM (4.5L/min) max.
Connection
Compression
Standards
Lead Law Compliant;WaterSense Listed
Description
- •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •one-handle lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •includes red and blue markings
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.