Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia 1H LAV BN

  • Mfr # 6221BN

  • Zoro # G612378549


product price: $433.35
/ea
Free Shipping & Returns

Key Features

Width
9.8 in
Standards
Lead Law Compliant;WaterSense Listed
Depth
5.2 in
Length
18.5 in
Flow Rate - Maximum
1.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6221BN
Zoro #
G612378549
UPC #
26508335963
Country of Origin
United States

Dimensions

Width
9.8 in
Depth
5.2 in
Length
18.5 in

Details

Finish
Brushed Nickel
Standards
Lead Law Compliant;WaterSense Listed
Flow Rate - Maximum
1.2 GPM

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •one-handle lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •includes red and blue markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.