Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia 1H LAV CHR

  • Mfr # 6221

  • Zoro # G512377628


product price: $284.35
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth
5.2 in
Width
9.9 in
Length
18.3 in
Standards
Lead Law Compliant;WaterSense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6221
Zoro #
G512377628
UPC #
26508335932
Country of Origin
United States

Dimensions

Depth
5.2 in
Width
9.9 in
Length
18.3 in

Details

Finish
Chrome
Standards
Lead Law Compliant;WaterSense Listed
Flow Rate - Maximum
1.2 GPM

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •includes red and blue markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.