Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia 1H Motionsense Wave Bl

  • Mfr # 6221EWBL

  • Zoro # G508464851


product price: $716.21
/ea
Free Shipping & Returns

Key Features

Width
10 in
Length
18.4 in
Height
5.1 in
Application
Residential
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6221EWBL
Zoro #
G508464851
UPC #
26508337813
Country of Origin
United States

Dimensions

Width
10 in
Length
18.4 in
Height
5.1 in

Details

Application
Residential
Finish
Matte Black

Description

matte black finish is the perfect complement to modern spaces


  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •features Duralock(TM) quick connect system for easy installation
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.