Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia 1H Wall Mount Tub Bg

  • Mfr # WT6221BG

  • Zoro # G208436936


product price: $969.81
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
18.7 in
Width (In.)
11.3 in
Height (In.)
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT6221BG
Zoro #
G208436936
UPC #
26508353233
Country of Origin
United States

Dimensions

Length
18.7 in
Width (In.)
11.3 in
Height (In.)
3.9 in

Details

Finish
Brushed Gold

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •one-handle lever handle makes it easy to adjust the water
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.