Cia Brushed Gold M-Core 4-Series Tub/Shower
Mfr # UT4363EPBG
Zoro # G215683507
product price: $765.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Gold
Length
24.6 in
Width (In.)
12.3 in
Flow (GPM)
1.75 GPM
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT4363EPBG
Zoro #
G215683507
UPC #
26508359563
Country of Origin
United States
Dimensions
Length
24.6 in
Width (In.)
12.3 in
Depth (In.)
4 in
Details
Finish
Brushed Gold
Flow (GPM)
1.75 GPM
Color
Gold
Standards
Watersense Listed
Description
- brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- one-function full rainshower
- 7 1/4"
- diverter
- limited lifetime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.