Cia Brushed Nickel M-Core 4-Series Tub/Shower
Mfr # UT4363EPBN
Zoro # G415629350
product price: $844.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Flow (GPM)
1.75 GPM
Length
24.6 in
Depth (In.)
3.9 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT4363EPBN
Zoro #
G415629350
UPC #
26508359587
Country of Origin
United States
Dimensions
Length
24.6 in
Depth (In.)
3.9 in
Width (In.)
12.2 in
Details
Finish
Brushed Nickel
Flow (GPM)
1.75 GPM
Standards
Watersense Listed
Color
Nickel
Description
- brushed nickel finish brings the warm look of stainless to your bath
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- one-function full rainshower
- 7 1/4"
- diverter
- limited lifetime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.