Cia Chrome M-Core 4-Series Tub/Shower
Mfr # UT4363EP
Zoro # G015629392
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width (In.)
12.2 in
Standards
Watersense Listed
Depth (In.)
4 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT4363EP
Zoro #
G015629392
UPC #
26508359556
Country of Origin
United States
Dimensions
Width (In.)
12.2 in
Depth (In.)
4 in
Length
24.6 in
Details
Finish
Chrome
Standards
Watersense Listed
Color
Chrome
Flow (GPM)
1.75 GPM
Description
- chrome finish is highly reflective for a mirror-like look that works with any decorating style
- lever handle makes it easy to adjust the water
- M-CORE cartridge included with the trim
- generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- one-function full rainshower
- 7 1/4"
- diverter
- limited lifetime
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.