Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia EXACT TEMP V/O BL

  • Mfr # T4621BL

  • Zoro # G606898053


product price: $393.54
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height (In.)
4.5
Color
Black
Width (In.)
7.8
Length
7.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4621BL
Zoro #
G606898053
UPC #
26508336144
Country of Origin
United States

Dimensions

Height (In.)
4.5
Width (In.)
7.8
Length
7.9

Details

Item
Trim
Finish
Matte Black
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.