Zoro Homepage

Cia EXACT TEMP V/O BN

  • Mfr # T4621BN

  • Zoro # G606898046


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width (In.)
7.8
Color
Silver
Height (In.)
4.5
Length
7.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4621BN
Zoro #
G606898046
UPC #
26508336151
Country of Origin
United States

Dimensions

Width (In.)
7.8
Height (In.)
4.5
Length
7.8

Details

Item
Trim
Finish
Brushed Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.