Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia M-CORE 2 Series S/O EP BG

  • Mfr # UT2262EPBG

  • Zoro # G306898049


product price: $489.74
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Height (In.)
5.1
Color
Gold
Length
12.2
Width (In.)
11.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2262EPBG
Zoro #
G306898049
UPC #
26508336335
Country of Origin
United States

Dimensions

Height (In.)
5.1
Length
12.2
Width (In.)
11.6

Details

Item
Trim
Finish
Brushed Gold
Color
Gold

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.