Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia M-Core 3 Series S/O Bn

  • Mfr # UT3362BN

  • Zoro # G608582523


product price: $557.90
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height (In.)
3.8 in
Width (In.)
12.4 in
Length
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3362BN
Zoro #
G608582523
UPC #
26508336519
Country of Origin
United States

Dimensions

Height (In.)
3.8 in
Width (In.)
12.4 in
Length
24.7 in

Details

Finish
Brushed Nickel

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 3 series cartridge included
  • •generously sized 10" diameter rainshower for exceptional water coverage
  • •full rainshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.