Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia M-Core 3 Series T/S BL

  • Mfr # UT3363BL

  • Zoro # G406898093


product price: $746.91
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
24.7
Height (In.)
4.1
Color
Black
Width (In.)
12.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UT3363BL
Zoro #
G406898093
UPC #
26508336588
Country of Origin
United States

Dimensions

Length
24.7
Height (In.)
4.1
Width (In.)
12.3

Details

Item
Trim
Finish
Matte Black
Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.