Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia M-Core 3 Series T/S Bn

  • Mfr # UT3363BN

  • Zoro # G508597696


product price: $679.02
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height (In.)
3.8 in
Length
24.7 in
Width (In.)
12.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3363BN
Zoro #
G508597696
UPC #
26508336595
Country of Origin
United States

Dimensions

Height (In.)
3.8 in
Length
24.7 in
Width (In.)
12.4 in

Details

Finish
Brushed Nickel

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •M-CORE 3 series
  • •M-CORE 3 series cartridge included
  • •generously sized 10" diameter rainshower for exceptional water coverage
  • •one-function full spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.