Zoro Homepage

Cia Matte Black M-Core 4-Series Shower Only

  • Mfr # UT4362EPBL

  • Zoro # G515628932


product price: $1,004.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width (In.)
12.3 in
Length
24.7 in
Flow (GPM)
1.75 GPM
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT4362EPBL
Zoro #
G515628932
UPC #
26508359532
Country of Origin
United States

Dimensions

Width (In.)
12.3 in
Length
24.7 in
Depth (In.)
3.9 in

Details

Finish
Matte Black
Flow (GPM)
1.75 GPM
Standards
Watersense Listed
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
  • full rainshower
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.