Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia POSI Shower Only EP BG

  • Mfr # T2262EPBG

  • Zoro # G206898026


product price: $373.35
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
12.1
Width (In.)
11.7
Color
Gold
Height (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2262EPBG
Zoro #
G206898026
UPC #
26508336052
Country of Origin
United States

Dimensions

Length
12.1
Width (In.)
11.7
Height (In.)
5.5

Details

Item
Trim
Finish
Brushed Gold
Color
Gold

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.