Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cia Widespread CHR

  • Mfr # T6222

  • Zoro # G006898110


product price: $295.31
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
13.4
Height (In.)
3.3
Width (In.)
9.3
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6222
Zoro #
G006898110
UPC #
26508336205
Country of Origin
United States

Dimensions

Length
13.4
Height (In.)
3.3
Width (In.)
9.3

Details

Item
Trim
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.