Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmrst 1H Kd P-Os Chr Bulk

  • Mfr # 67545C

  • Zoro # G112373037


product price: $295.99
/ea
Sold in multiples of 3 for $887.97
Free Shipping & Returns

Key Features

Finish
Chrome
Length
20.88 in
Width (In.)
9.44 in
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67545C
Zoro #
G112373037
UPC #
26508209165
Country of Origin
United States

Dimensions

Length
20.88 in
Width (In.)
9.44 in
Depth (In.)
3 in

Details

Finish
Chrome
Flow (GPM)
1.5 GPM (5.7 L/min) max.
Standards
Lead Law Compliant

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •faucet pullout hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.