Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmrst 1H Kd Srs

  • Mfr # 7825SRS

  • Zoro # G512377932


product price: $205.91
/ea
Free Shipping & Returns

Key Features

Finish
Spot-Resist Stainless
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant
Length
15.7 in
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7825SRS
Zoro #
G512377932
UPC #
26508242988
Country of Origin
United States

Dimensions

Length
15.7 in
Depth
2.8 in
Width
11.7 in

Details

Finish
Spot-Resist Stainless
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant
Flow Rate - Maximum
1.5 GPM

Description

  • •Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.