Zoro Homepage

Cold Valve Body Kit

  • Mfr # 215995

  • Zoro # G910403134


product price: $50.55
/ea

Key Features

Length (In.)
8.75 in.
Width (In.)
5 in.
Depth (In.)
1.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215995
Zoro #
G910403134
UPC #
26508379349
Country of Origin
United States

Dimensions

Length (In.)
8.75 in.
Width (In.)
5 in.
Depth (In.)
1.5 in.

Description

  • •Manufactured in the United States
  • •Covered under Moen's one year warranty for parts
  • •Item dimensions: 8.75 in. x 5 in. x 1.5 in. (l x w x h)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.