Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet Drawer Pull in Brushed Nickel

  • Mfr # YB0507BN

  • Zoro # G710332139


product price: $35.99
/ea

Key Features

Finish
Brushed Nickel
Color
Silver
Length
5 in
Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0507BN
Zoro #
G710332139
UPC #
34584032539
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
1.63 in

Details

Finish
Brushed Nickel
Color
Silver

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Drawer pull
  • •1 per pack
  • •Covered under Moen's limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.