
Colinet M-Core 2S S/O Ep Trim Bl
Mfr # UTS244202EPBL
Zoro # G012374059
product price: $698.39
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth (In.)
4 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
14.6 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTS244202EPBL
Zoro #
G012374059
UPC #
26508340462
Country of Origin
United States
Dimensions
Depth (In.)
4 in
Width (In.)
14.6 in
Length
20.6 in
Details
Finish
Matte Black
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •matte black finish is the perfect complement to modern spaces
- •lever handle makes it easy to adjust the water
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- •full rainshower
- •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.