
Colinet M-Core 2S T/S Ep Trim Bg
Mfr # UTS244203EPBG
Zoro # G912370939
product price: $822.39
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Width (In.)
14.6 in
Length
20.6 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTS244203EPBG
Zoro #
G912370939
UPC #
26508340493
Country of Origin
United States
Dimensions
Width (In.)
14.6 in
Length
20.6 in
Depth (In.)
4 in
Details
Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •M-CORE cartridge included with the trim
- •M-CORE 2 series cartridge included
- •generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
- •9"
- •diverter
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.