Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet M-Core 2S T/S Ep Trim Ch

  • Mfr # UTS244203EP

  • Zoro # G608456305


product price: $567.18
/ea
Free Shipping & Returns

Key Features

Length
20.6 in
Width
14.8 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UTS244203EP
Zoro #
G608456305
UPC #
26508340486
Country of Origin
United States

Dimensions

Length
20.6 in
Width
14.8 in
Height
3.9 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.