Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet M-Core 3S T/S Trim Bg

  • Mfr # UTS344303BG

  • Zoro # G812371326


product price: $893.94
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Depth (In.)
3.8 in
Width (In.)
14.7 in
Length
20.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS344303BG
Zoro #
G812371326
UPC #
26508323342
Country of Origin
United States

Dimensions

Depth (In.)
3.8 in
Width (In.)
14.7 in
Length
20.6 in

Details

Finish
Brushed Gold
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •lever handle makes it easy to adjust the water
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •M-CORE cartridge included with the trim
  • •generously sized 10" diameter rainshower for exceptional water coverage
  • •one-function full spray
  • •9"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.