Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet Tank Lever in Brushed Nickel

  • Mfr # YB0501BN

  • Zoro # G210332189


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Brushed Nickel
Height
2.4 in
Width
3.7 in
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0501BN
Zoro #
G210332189
UPC #
34584032416
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.4 in
Width
3.7 in
Length
6.7 in

Details

Color
Silver
Finish
Brushed Nickel

Description

  • •Brushed nickel finish brings the warm look of stainless to your bath
  • •Covered under Moen's Limited lifetime warranty
  • •Manufactured in Taiwan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.