Zoro Homepage

Colinet Towel Bar 18 In Bg

  • Mfr # YB0518BG

  • Zoro # G408436774


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Width
3.15 in
Height
2.165 in
Length
16.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0518BG
Zoro #
G408436774
UPC #
34584032591
Country of Origin
Unknown

Dimensions

Width
3.15 in
Height
2.165 in
Length
16.929 in

Details

Finish
Brushed Gold

Description


brushed gold pairs rich, warm tones with lush texturing for a timeless finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.