Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet Towel Bar 18 In Bl

  • Mfr # YB0518BL

  • Zoro # G408436866


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
3.15 in
Height
2.165 in
Length
16.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0518BL
Zoro #
G408436866
UPC #
34584032607
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.15 in
Height
2.165 in
Length
16.929 in

Details

Finish
Matte Black

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.