Zoro Homepage

Colinet Towel Bar 18 In Ch

  • Mfr # YB0518CH

  • Zoro # G908451383


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
3.15 in
Height
2.165 in
Length
16.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0518CH
Zoro #
G908451383
UPC #
34584032621
Country of Origin
China

Dimensions

Width
3.15 in
Height
2.165 in
Length
16.929 in

Details

Finish
Chrome

Description


chrome finish is highly reflective for a mirror-like look that works with any decorating style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.