Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet Towel Bar 24 In Bn

  • Mfr # YB0524BN

  • Zoro # G001730828


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width
3.15 in
Height
2.165 in
Length
23.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0524BN
Zoro #
G001730828
UPC #
34584032652
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.15 in
Height
2.165 in
Length
23.622 in

Details

Finish
Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.