Zoro Homepage

Colinet Towel Ring Bn

  • Mfr # YB0586BN

  • Zoro # G401731043


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width
3.937 in
Height
2.362 in
Length
7.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0586BN
Zoro #
G401731043
UPC #
34584032867
Country of Origin
China

Dimensions

Width
3.937 in
Height
2.362 in
Length
7.874 in

Details

Finish
Brushed Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.