Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colinet Trad Lav 1Hdl Single Hole Bl

  • Mfr # S44101BL

  • Zoro # G812373863


product price: $681.04
/ea
Free Shipping & Returns

Key Features

Width
10.2 in
Length
18.5 in
Height
5.1 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S44101BL
Zoro #
G812373863
UPC #
26508310465
Country of Origin
United States

Dimensions

Width
10.2 in
Length
18.5 in
Height
5.1 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.